Shop All Bit Sockets
Urrea
3/8" Drive Hex 1/4" Short Bit Socket
Mfr # 4990-1/4
Zoro # G9795893
product price: $2.89
/ea
Sold in multiples of 6 for $17.34
$17.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 11/16"
- Tip size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4990-1/4
- Zoro # G9795893
- UPC # 660731636628
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 11/16" |
Tip size | 1/4" |
Details
Item | Socket |
Description
Short bit. Polished mirror finish. Ideal fot automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 1/4". Total length: 2-3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 12 Bits by X1 Tools (X1E-CON-BIT-SPA-2100x12)
- STANLEY File Handle, 4-1/2 In, Rubber, 3 Inserts (22-311)
- EMPIRE LEVEL 16" True Blue Digital Box Level (E105.16)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (15720)
- URREA 3/8" Drive Hex 3/8" Short Bit Socket (4990-3/8)
- URREA 1/4"drive, 1/8"hex bit socket, SAE. (4770-1/8)
- URREA Torx Tip Socket, Torx(R) 3/8" Drive (523927W)
- URREA T30 Torx 1/4"drive bit socket (473930W)
- URREA 1/4"drive, 1/16"hex bit socket, SAE. (4770-1/16)
- URREA 1/4"drive, 9/64"hex bit socket, SAE. (4770-9/64)
- TEKTON T27 Tip, 3/8 in. Drive, Torx (SHB14227)
- Urrea Sockets & Ratchets