Shop All Impact Socket Sets
Urrea
3/8" Drive Deep Impact Socket Set, Metric, 17 pcs
Mfr # 72216
Zoro # G9823692
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 17
- Includes (17) Socket 3/8" Drive: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 72216
- Zoro # G9823692
- UPC # 660731635195
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 17 |
Includes | (17) Socket 3/8" Drive: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm |
Item | Deep Impact Socket Set |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. The set includes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 8-Pc 1/2 In Dr. 12 Pt Sae Dp Socket Set, W32600 (W32600)
- VIM PRODUCTS MAGRAIL 12" Green No Studs (MR12G)
- FEIN Sanding Paper, 3.75x3.5, 80 Grit, PK50 (63717083015)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 5/16 (70220)
- URREA 3/8" Drive Short Socket, SAE, 9 pcs (72102)
- URREA 1/4" Drive Impact Socket Set, SAE, 10 pcs (69106)
- URREA 3/4" Drive Socket Set, SAE, 10 pcs (7500LD)
- URREA 3/4" Drive Deep Socket, SAE, 12 pcs (750012LH)
- URREA 1/2" Drive Impact Short Socket, Metric, 15 pcs (74204M)
- URREA 1/2" Drive Deep Socket, Metric, 25 pcs (74216)
- MILWAUKEE TOOL 1/4 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7002)
- Urrea Impact Socket Sets