Shop All Impact Socket Sets
Urrea
3/8" Drive Deep Impact Socket Set, Metric, 11 pcs
Mfr # 72212
Zoro # G9813691
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 11
- Includes (11) 3/8" Drive 6 Point Deep Impact Socket: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 72212
- Zoro # G9813691
- UPC # 660731618990
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 11 |
Includes | (11) 3/8" Drive 6 Point Deep Impact Socket: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm |
Item | Deep Impact Socket Set |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. The set includes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 3/8" SAE Socket, 6 Points (BD-612)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A701)
- CHICAGO PNEUMATIC Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 40,000 rpm, 1/2 HP (CP3019-40)
- KO-KEN Universal Bit Socket TORX T30 42mm 1/4 Sq. Drive (2430T-T30)
- URREA Double head 1/2", 6-pt Metric and SAE Impact socket set 7 pce. (7400DE)
- URREA 1" Drive Socket Set, Metric, 14 pcs (15201H)
- URREA 1/2" Drive Impact Socket, Metric, 24 pcs (74206)
- URREA 1/2" Drive Socket Set, SAE, 15 pcs (74104)
- URREA 1/2" Drive Impact Socket, SAE, 11 pcs (74102)
- URREA 3/8" Drive Deep Impact Socket Set, Metric, 17 pcs (72216)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 19 pcs (4039)
- Urrea Impact Socket Sets