Shop All Combination Wrench Sets
Urrea
3/8" Drive CrowFoot Wrench Set of 10 pieces
Mfr # 4900-10
Zoro # G9796779
$49.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Crowfoot wrench set, 10 pieces
- Number of Pieces 10
- Material Steel
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 4900-10
- Zoro # G9796779
- UPC # 660731661750
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Includes | Crowfoot wrench set, 10 pieces |
Number of Pieces | 10 |
Material | Steel |
Application | Industrial duty |
Item | Crowfoot wrench set |
Description
Crowfoot Wrench Set. Ideal for reduced working areas where a conventional open-end wrench cannot reach. The set includes the following measures: 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 1”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK9 (ZCONBLD25R9)
- HOUGEN RotaCut Lg Dia. Hole Cutter Kit Fractional (11078)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 39.7-48.5 lb Capacity (9358)
- OCHSENKOPF Steel Wedge, 6.75 lb. (OX 40-3000)
- URREA Full polished 12-pt combination wrench set 15 pc (1200F)
- URREA 12-point Non-sparking Combination Wrench Set 10Pc (UH1200G)
- URREA Satin finish 12-point combination wrench set 15 pc (1200FA)
- URREA Full polished 12-pt combination wrench set 26PC mm (1200QM)
- URREA Full polished 12-pt combination wrench set 10 pc (1200G)
- URREA Full polished 12pt short combin wrench set 9pc (1200T9)
- BOJO TOOLS 1/2" Composite Wrench "Extreme Material" (ITH-1/2-XNGL)
- Urrea Wrenches