Shop All Air Ratchet Wrenches
Urrea
3/8" drive air ratchet
Mfr # UP886
Zoro # G0333016
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Torque 50 ft-lb
- Length 11.18
- Includes Flexible head air ratchet
- Housing Material Metal
- Square Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP886
- Zoro # G0333016
- UPC # 660731630282
- Country of Origin Taiwan, Province of China
- Category Air Ratchet Wrenches
Dimensions
Length | 11.18 |
Square Drive Size | 3/8" |
Details
Item - Air Ratchets | Air ratchet |
Max. Torque | 50 ft-lb |
Includes | Flexible head air ratchet |
Housing Material | Metal |
Description
Another advantage is they easily fit in hard to reach places, such as internal auto engine parts, industrial, and electric machinery, construction sites, etc. Also, fastening elements are tightened with greater pressure. All sets with air ratchets and accessories come in a convenient plastic box for easy transport and tool protection. Capacity: 3/8”. Torque: 50 ft-lb. Air consumption: 4 SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tee Star Bit, T25, 6" (32608)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw (Tool Only) (2821-20)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92336)
- SUPER TOOL Chucking Reamer, 0.7110 In., 6 Fl, Carb Tip (56557110)
- URREA Urrea Heavy Duty Ratchet Wrench UP886H, 1/2" Drive, 150 RPM, 50 ft-lb (UP886H)
- URREA 1/2" drive air ratchet (UP886H)
- URREA Urrea Heavy Duty Ratchet Wrench, 3/8" Drive, 150 RPM, 50 ft-lb (UP886)
- URREA Flexible head air ratchet set with sockets in metrics (UP886HKM)
- K&E TOOLS Wrench, Impact, Mini Butterfly, 3/8" Drive (KE-1850)
- AIRCAT 14 Long Reach Ratchet (ACA808-15-25)
- RAILHEAD GEAR Ratchet, Impact, Reaction Free, 1/2" (KE-2176)
- Urrea Air Ratchet Wrenches