Shop All Hand Ratchets
This Product is Discontinued
Urrea
3/8" Drive 72 Geared Teeth Round Hand Ratchet (Discontinued)
Mfr # 5249P
Zoro # G9807312
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Head Style Round
- Number of Geared Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5249P
- Zoro # G9807312
- UPC # 660731627244
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Item | Hand Ratchet |
Head Style | Round |
Number of Geared Teeth | 72 |
Description
For efficient and precise work, you need the URREA 5249P 3/8" Drive, Round Hand Ratchet. It features a fast ratcheting action that makes it ideal for reduced working areas. The head depth is 3/8". This hand ratchet measures 2” in diameter and has a swing arc of 5°. It also meets ASME B107.110 2012 standard for quality assurance. The URREA 5249P 3/8" Drive, Round Hand Ratchet is just what you need to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.