Shop All Hand Ratchets
Urrea
3/8" Drive 60 Geared Teeth Pear Hand Ratchet
Mfr # 5249S
Zoro # G9807610
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Reversing Yes
- Head Style Pear
- Overall Length 4-11/16"
- Number of Geared Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5249S
- Zoro # G9807610
- UPC # 660731697599
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 4-11/16" |
Details
Item | Hand Ratchet |
Reversing | Yes |
Head Style | Pear |
Number of Geared Teeth | 60 |
Description
To access restricted clearence areas. Screwless design. Exceed ASME B107.110 2012 standard. Drive size: 3/8". Total length: 4-11/16”. Head width: 25/32”. Head depth: 7/16”. Teeth: 60. Swing Arc: 6°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- M.A. FORD Bur, Carbide, 20 Flute, 3/8" dia. (41375027E)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 3/8-16X30, A=100, B=33 (K0648.25211A4X30)
- CRAFTSMAN Sockets, 1/2" Drive 14mm Metric Deep Imp (CMMT16075)
- URREA Spare Parts For Ratchets 5249, 5249H & 5249B (5249RKA)
- URREA Spare Parts For Ratchets 5452A & 5457 (5452ARK)
- URREA 1/2" Drive 48 Geared Teeth Pear Hand Ratchet (5450)
- URREA 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (5449SC)
- URREA 3/8" Drive 72 Geared Teeth Pear Hand Ratchet (5249G)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Finish (5249B)
- GEARWRENCH 14 Dr 90T Long Handle Teardrop Ratchet (KDT81028T)
- Urrea Hand Ratchets