Shop All Impact Sockets
Urrea
3/8" drive, 6-pt magnetic deep impactsocket 1/2"
Mfr # 7716HM
Zoro # G9823029
Sold in multiples of 6 for $82.14
$82.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-3/16"
- Material Steel
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 7716HM
- Zoro # G9823029
- UPC # 660731666557
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 2-3/16" |
Size | 1/2" |
Details
Material | Steel |
Description
Deep sockets feature a spring, allowing the bolt or pin to push into the socket’s body while it is being screwed it. Female drive with groove and hole so you can use a pin and o-ring when working with power tools. A magnetic cylinder keeps the fastener engaged when it would otherwise fall out. Opening size: 1/2”. Type: II. Length: 2-3/16”. Nut end outside diameter: 3/4". Drive end outside diameter: 3/4". Nut deep: 15/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (J4705M)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 1/32 in, Carbide (SPMR422ENF-AC820P)
- WARWOOD TOOL 8 lb Double Face Sledge, 32 Hickory Handle (13461)
- GEDORE Stud Extractor, 5-26mm (1.28/4)
- URREA 3/4" drive 6-point deep impact socket 1-1/4" (7520L)
- URREA 1/2" drive, 6-pt deep impact socket 17MM (7317M)
- URREA 1/2" drive, 12-point short impact socket 1-3/8" (7444)
- URREA 3/8" drive, 6-point deep impact socket 7MM (7007M)
- URREA 1/2" drive, 6-point short impact socket 1-1/2" (7448H)
- URREA 3/8" drive, 12-point deep impact socket 9/16" (7718)
- URREA Urrea Impact Socket, 7436H, 1/2" Drive, 1 1/8" Socket, 1-9/16" OAL, 6 Pt (7436H)
- Urrea Impact Sockets