Shop All Impact Sockets
Urrea
3/8" Drive 6-Pt Magnetic Deep Impact Socket 7/16"
Mfr # 7714HM
Zoro # G9796611
product price: $12.95
/ea
Sold in multiples of 6 for $77.70
$77.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-3/16"
- Material Steel
- Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7714HM
- Zoro # G9796611
- UPC # 660731666540
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 2-3/16" |
Size | 7/16" |
Details
Material | Steel |
Description
Deep sockets feature a spring, allowing the bolt or pin to push into the socket’s body while it is being screwed it. Female drive with groove and hole so you can use a pin and o-ring when working with power tools. A magnetic cylinder keeps the fastener engaged when it would otherwise fall out. Opening size: 7/16". Type: I. Length: 2-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL W Style: W-C Die (49-16-WC00)
- KLEIN TOOLS Electrician's Hole Saw Kit with Arbor 3-Piece (32905)
- WILLIAMS Tubular Wrench Handle 36In (36TH)
- WOODOWL OverDrive Fast Boring Bit 1" (00704)
- URREA 3/4" drive 6-point short impact socket 1-1/4" (7520)
- URREA 3/4" drive 6-point deep impact socket 15/16" (7515L)
- URREA 3/8" Drive 6-Point Impact Short Socket 9/16 (7218H)
- URREA 3/8" Drive 6-Point Impact Deep Socket 3/8" (7712H)
- URREA 1/2" Drive 6-Point Deep Impact Socket 5/8" (7320H)
- URREA 1/2" drive, 6-pt deep impact socket 10MM (7310M)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-642)
- Urrea Sockets & Ratchets