Shop All Impact Sockets
Urrea
3/8" drive, 6-pt magnetic deep impact socket 13MM
Mfr # 7013MHM
Zoro # G9806594
product price: $15.59
/ea
Sold in multiples of 6 for $93.54
$93.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Material Steel
- Socket Type 6 pt Magnetic Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7013MHM
- Zoro # G9806594
- UPC # 660731666069
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 2-1/2" |
Details
Material | Steel |
Socket Type | 6 pt Magnetic Deep |
Description
Deep sockets feature a spring, allowing the bolt or pin to push into the socket’s body while it is being screwed it. Female drive with groove and hole so you can use a pin and o-ring when working with power tools. A magnetic cylinder keeps the fastener engaged when it would otherwise fall out. Opening size: 13mm. Type: II. Length: 2-1/2”. Nut end outside diameter: 19.05 mm. Drive end outside diameter: 19.05 mm. Nut deep: 4.76 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS 8 3/4 in Ratchet Crimper RG-59, RG-58, RG-6 (DC-3803)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/4, 5/8 Cut L (04297)
- VULCAN Hammer Rip Frame Fbrgls 24Oz (JL60317)
- JACOBS K4 Chuck Key (JCM3655P20)
- URREA 1/4" drive 6-point short impact socket 9/32" (6909H)
- URREA 1/2" Drive 6-Point Deep Impact Socket 3/8" (7312H)
- URREA 3/4" drive 6-point short impact socket 5/8" (7510)
- URREA 3/4" drive 6-point deep impact socket 7/8" (7514L)
- URREA 1/2" drive, 6-point short impact socket 1/2" (7416H)
- URREA 3/8" drive 6-point tall impact socket 9MM (7209M)
- CAPRI TOOLS 1/2 in Drive 20 mm 6-Point Metric Shallow Impact Socket (5-5020)
- Urrea Sockets & Ratchets