Shop All Impact Sockets
Urrea
3/8" Drive 6-Point Impact Short Socket 3/4"
Mfr # 7224H
Zoro # G9794310
product price: $4.65
/ea
Sold in multiples of 6 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/16"
- Material Steel
- Socket Type 6 pt Std
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7224H
- Zoro # G9794310
- UPC # 660731619010
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 1-3/16" |
Details
Material | Steel |
Socket Type | 6 pt Std |
Description
3/8" drive, 6-point impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 3/4". Length: 1-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 0.800" Cap., 3JT Mount Size, Steel (CY-19 J-3)
- PROTO 3/4" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (J07565)
- K TOOL INTL 30 Lb Pull Telescoping Magnet Retriever (KTI-70909)
- KNIPEX Precision Nippers, 10in.L., Black (99 10 250)
- URREA 1/2" drive, 6-point short impact socket 1-1/8" (7436H)
- URREA 3/4" Drive 12-Point Short Impact Socket 15/16" (7515T)
- URREA 3/8" drive, 6-point deep impact socket 15mm (7015M)
- URREA 3/8" drive, 6-point deep impact socket 14mm (7014M)
- URREA 3/8" drive, 6-point short impact socket 7/16" (7214H)
- URREA 3/4" Drive 6-Point Short Impact Socket 40MM (7540M)
- WRIGHT TOOL 1 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (8728)
- Urrea Sockets & Ratchets