Shop All Impact Sockets
Urrea
3/8" Drive 6-Point Impact Short Socket 10MM
Mfr # 7210MHM
Zoro # G9796794
Sold in multiples of 6 for $44.34
$44.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-3/16"
- Material Steel
- Socket Type 6 pt Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 7210MHM
- Zoro # G9796794
- UPC # 660731665963
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1-3/16" |
Details
Material | Steel |
Socket Type | 6 pt Magnetic |
Description
Deep sockets feature a spring, allowing the bolt or pin to push into the socket’s body while it is being screwed it. Female drive with groove and hole so you can use a pin and o-ring when working with power tools. A magnetic cylinder keeps the fastener engaged when it would otherwise fall out. Opening size: 10mm. Length: 1-3/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rule, Steel, 6", Black (182-212)
- CRAFTSMAN 1/4 | 3/8 | 1/2 Drive Socket Adapter Set, Fractional & Metric, 4 pcs, Full Polish (CMMT99278)
- WESTWARD Magnetic Sweeper, 18 In, 35Lb Pull (1VTY3)
- KNIPEX Crimping Pliers for Insulated and Non-In (97 52 38)
- URREA 3/8" drive, 12-point deep impact socket 9/16" (7718)
- URREA 3/4" drive 6-point deep impact socket 2" (7532L)
- URREA 3/4" drive 6-point short impact socket 1-1/4" (7520)
- URREA 3/4" Drive 6-Point Short Impact Socket 36MM (7536M)
- URREA 3/8" drive, 6-point deep impact socket 3/4" (7724H)
- URREA 3/4" Drive 6-Point Short Impact Socket 20MM (7520M)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 41 mm Size, Deep Socket, Black Phosphate (49-66-6416)
- Urrea Sockets & Ratchets