Shop All Impact Sockets
Urrea
3/8" Drive 6-Point Impact Deep Socket 9/16"
Mfr # 7718H
Zoro # G9793209
original price:
$6.13
15% off
new price: $5.15
/ea
Sold in multiples of 6 for $30.90
$30.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Material Steel
- Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7718H
- Zoro # G9793209
- UPC # 660731621112
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-1/2" |
Size | 9/16" |
Details
Material | Steel |
Description
Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 9/16”. Type: II. Length: 2-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK Ua4-U14B Type HSS Centerdrill (45-L2-225)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140T)
- TEKTON 7 Inch Angle Nose Slip Joint Pliers (7/8 in. Jaw) (PGA16007)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.00mm (47331)
- URREA Pin for impact socket 1"x1-15/16”. (10000P2)
- URREA 3/8" drive, 6-point short impact socket 7/16" (7214H)
- URREA 3/4" Drive 6-Point Short Impact Socket 21MM (7521M)
- URREA 1" Drive 6-Point Deep Impact Socket 1-3/8" (10022L)
- URREA 1" drive 6-point short impact socket 13/16" (10013)
- URREA 1-1/2" Drive 6-Point Short Impact Socket 3-7/8" (15062)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 6mm (84141)
- Urrea Impact Sockets