Shop All Hand Ratchets
Urrea
3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Chrome Plated Finish
Mfr # 5249
Zoro # G9836940
product price: $28.79
/ea
Sold in multiples of 6 for $172.74
$172.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Reversing Yes
- Head Style Pear
- Overall Length 7"
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5249
- Zoro # G9836940
- UPC # 660731613360
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 7" |
Details
Item | Hand Ratchet |
Reversing | Yes |
Head Style | Pear |
Finish | Chrome Plated |
Number of Geared Teeth | 48 |
Description
Chrome plated. Robust mechanism. Reversible system. Screwless design reduces the chance of accidental disarming. Easy repairing. Exceed ASME B107.110 standard. Drive size: 3/8". Total length: 7". Head width: 1-1/16". Head depth: 19/32”. Teeth: 48. Swing Arc: 7.5°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (21235B9114GR)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11/32" 12 pt SAE Socket, 12 Points (44911)
- MIDWEST FASTENER 1/4" x 3-1/2" T-25 Star Drive Power Drive Bits 15PK (54052)
- MALCO AVM6 Mini Offset Aviation Snip, Left Cutting (AVM6EV)
- URREA 3/8" Drive 72 Geared Teeth Pear Hand Ratchet (5249G)
- URREA Spare Parts For Ratchets 5452A & 5457 (5452ARK)
- URREA 3/8", 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (544952N)
- URREA 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 10-1/8" L, Black Finish (5449B)
- URREA 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Chrome Plated Finish (5849)
- URREA 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Chrome Plated Finish (5649)
- POWERBUILT 3Pc 3/8" Drive Accessory Set (641511)
- Urrea Sockets & Ratchets