Shop All Hand Ratchets
Urrea
3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Finish
Mfr # 5249B
Zoro # G9823519
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Reversing Yes
- Head Style Pear
- Overall Length 7"
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5249B
- Zoro # G9823519
- UPC # 660731613377
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 7" |
Details
Item | Hand Ratchet |
Reversing | Yes |
Head Style | Pear |
Finish | Black |
Number of Geared Teeth | 48 |
Description
Black finish. Robust mechanism. Reversible system. Screwless design reduces the chance of accidental disarming. Easy repairing. Exceed ASME B107.110 standard. Drive size: 3/8". Total length: 7". Head width: 1-7/64”. Head depth: 19/32”. Teeth: 48. Swing Arc: 7.5°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Right Angle Torque Wrench, Swivel Head, (TWSW-10)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool - Kit (2522-21XC)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 10PK (HC2011B10)
- IDEAL Replacement Blades (L-9225)
- URREA Spare Parts For Ratchets 5449, 5449H, 5449B & 5450 (5449RKA)
- URREA 1/2" Drive 48 Geared Teeth Pear Hand Ratchet (5449H)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Chrome Plated Finish (5249)
- URREA 1" Drive 24 Geared Teeth Pear Hand Ratchet (5850)
- URREA 1/4" Drive 48 Geared Teeth Pear Hand Ratchet (4749H)
- URREA 3/4" Drive 10-1/32" Impact handle (7657)
- GEARWRENCH 3/4" Drive 43-Tooth Round Head Ratchet 20" (88800)
- Urrea Hand Ratchets