Shop All Hand Ratchets
Urrea
3/8" Drive 48 Geared Teeth Pear Hand Ratchet
Mfr # 5249H
Zoro # G9807504
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Reversing Yes
- Head Style Pear
- Overall Length 7"
- Number of Geared Teeth 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5249H
- Zoro # G9807504
- UPC # 660731613384
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 7" |
Details
Item | Hand Ratchet |
Reversing | Yes |
Head Style | Pear |
Number of Geared Teeth | 48 |
Description
Robust mechanism. Reversible system. Screwless design reduces the chance of accidental disarming. Easy repairing. Exceed ASME B107.110 standard. Drive size: 3/8". Total length: 7". Head width: 1-3/32”. Head depth: 17/32”. Teeth: 48. Swing Arc: 7.5°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Extreme Thick Metal Compact Band Saw Blade 25PK (48-39-0606)
- STANLEY Cushion Grip Jab Saw (15-556)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (HCFC2084)
- EREM Tweezers Stainless Steel Mini-Point (M5S)
- URREA 3/8" Drive 72 Geared Teeth Pear Hand Ratchet (5249G)
- URREA 1/2" Drive 48 Geared Teeth Pear Hand Ratchet (5449H)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Chrome Plated Finish (5249)
- URREA Spare Parts For Ratchets 5249, 5249H & 5249B (5249RKA)
- URREA 3/4" Drive 24 Geared Teeth Pear Hand Ratchet (RAC3412)
- URREA 3/4" Drive 10-1/32" Impact handle (7657)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Ratchet, 1/2" Drive x 14" Flex Head Bent, 14.1 in. L (SRH23214)
- Urrea Hand Ratchets