Shop All Impact Sockets
Urrea
3/8" drive, 12-point short impact socket 7/8"
Mfr # 7228
Zoro # G9838733
product price: $3.69
/ea
Sold in multiples of 6 for $22.14
$22.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-3/16"
- Material Steel
- Socket Type 12 pt Std
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7228
- Zoro # G9838733
- UPC # 660731668100
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 1-3/16" |
Details
Material | Steel |
Socket Type | 12 pt Std |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 7/8”. Type: II. Length: 1-3/16". Nut end outside diameter: 1-3/16". Drive end outside diameter: 1-3/16". Nut deep: 3/5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Duckbill Plier, 5", 1-1/16" Jaw (37 13 125)
- REGAL CUTTING TOOLS M18 x 2.5 D7 4 Flt. Bottom Metric Hand Tap (027790AS)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 2/3 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-100')
- BON TOOL Bon 84-564 Sledge Hammer, 12 Lb, 34" Fiberglass Handle (84-564)
- URREA 3/4" Drive 12-Point Short Impact Socket 1" (7516T)
- URREA 1/2" drive, 6-pt deep impact socket 18MM (7318M)
- URREA 1/2" drive, 12-point short impact socket 7/8" (7428)
- URREA 1/2" Drive 6-Point Deep Impact Socket 3/8" (7312H)
- URREA 3/4" drive 6-point deep impact socket 2" (7532L)
- URREA 1/4" drive 6-point short impact socket 3/16" (6906H)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J7330HT)
- Urrea Impact Sockets