Shop All Oil Filter Wrenches & Crushers
Urrea
3/8" dr Oil filter wrench 3-1/8” to 3-7/8”
Mfr # LF6000
Zoro # G9829545
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 3-7/8"-3-1/8"
- Material Steel
- Length (In.) 6.54
- Application Industrial duty
- Includes Adjustable oil filter wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # LF6000
- Zoro # G9829545
- UPC # 660731660357
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 6.54 |
Width | 5.12 |
Overall Depth | 1.89 |
Details
Item | Filter |
Capacity | 3-7/8"-3-1/8" |
Material | Steel |
Application | Industrial duty |
Includes | Adjustable oil filter wrench |
For Use With | Maximum capacity |
Description
Specially designed to remove engine oil filters. Even hard to reach filters will be easily removed. Minimum capacity: 3-1/8”. Maximum capacity: 3-7/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Minibar, 22", 6 Leds, 12Vdc, 27 Ser, Amber (27-00002-E)
- VELVAC Wc, Head, Man, 7X16, Ss, Ford F650/F750 (705150)
- ZEELINE Fuel Tank Filter with 1 BPT Threads, 10 Microns (ZENS-10-BSP)
- SILVERSURE Antimicrobial Cleaning Cloths 12 x 12 Yellow , 12PK (M915SLV-YL)
- URREA Strap oil filter wrench 1/2” drive (LF1500)
- URREA Truck oil filter wrench 4 3/8” to 5 5/8” (LF2000)
- CTA MANUFACTURING Oil Filter Wrench Offset Pliers Style 2-1/2 To (2537)
- PROSOURCE Oil Filter Wrench 2 - 3-3/4 (JL194203L)
- CTA MANUFACTURING Oil Filter Wrench, Small Spider (2506)
- OTC Drain Plug Pro Tool Kit, Metal/Plastic (5961)
- LUBRIMATIC Wrench Oil Filter Bi-Directnl (70-715)
- Urrea Service & Shop Tools