Shop All Oil Filter Wrenches & Crushers
Urrea
3/8" dr Oil filter wrench 2-1/2” to 3-1/8”
Mfr # LF5000
Zoro # G9838219
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 3-1/8"-2-1/2"
- Material Steel
- Length (In.) 6.69
- Application Industrial duty
- Width 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # LF5000
- Zoro # G9838219
- UPC # 660731660364
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 6.69 |
Width | 5.2 |
Overall Depth | 2.05 |
Details
Item | Filter |
Capacity | 3-1/8"-2-1/2" |
Material | Steel |
Application | Industrial duty |
Includes | Adjustable oil filter wrench |
For Use With | Maximum capacity |
Description
Specially designed to remove engine oil filters. Even hard to reach filters will be easily removed. Minimum capacity: 2-1/2”. Maximum capacity: 3-1/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Ul Tank, 1500W 125V, Thermostat 80/100F, 3/4in. Hose, 5' Cord (3309528)
- THEXTON MANUFACTURING TERMINAL RELEASE TOOL (TH49303A)
- WESTWARD Engine Transverse Bar, Blue, 36-61in, Steel (1MZK1)
- SG TOOL AID Kubota Diesel Adaptor 8mm (35500)
- URREA Truck oil filter wrench 4 3/8” to 5 5/8” (LF2000)
- URREA Strap oil filter wrench 1/2” drive (LF1500)
- URREA 3/8" dr Oil filter wrench 3-1/8” to 3-7/8” (LF6000)
- STEELMAN 32mm Low Profile Oil Filter Socket, 3/8-Inch Drive (95651)
- CTA MANUFACTURING WRENCH OIL FILTER CAM ACTION - SMALL (CTA2550)
- CTA MANUFACTURING Oil Filter Wrench, Swivel, 2-15/16 - 3-3/4 (2545)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 4-1/2" to 5-1/4" (2321)
- Urrea Service & Shop Tools