Shop All Socket Sets
Urrea
3/8", 1/2" Drive SAE, 35 pcs
Mfr # 5254P34
Zoro # G9842251
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes 3/8" Drive 12 Point Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; Extension 3/8"X3"; Extension 3/8"X8"; Sliding Tee Handle 3/8"; 1/2" Drive 12 Point Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; Ratchet 1/2"-3/8"; Extension 1/2"X5"; Extension 1/2"X10"; Hinge Handle 1/2"X 17-7/8"; Universal Joint 1/2"; Plastic tool Box
- Number of Pieces 35
- SAE or Metric SAE
- Drive Size 3/8", 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5254P34
- Zoro # G9842251
- UPC # 660731687316
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8", 1/2" |
Details
Measurement Type | SAE |
Includes | 3/8" Drive 12 Point Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; Extension 3/8"X3"; Extension 3/8"X8"; Sliding Tee Handle 3/8"; 1/2" Drive 12 Point Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; Ratchet 1/2"-3/8"; Extension 1/2"X5"; Extension 1/2"X10"; Hinge Handle 1/2"X 17-7/8"; Universal Joint 1/2"; Plastic tool Box |
Number of Pieces | 35 |
SAE or Metric | SAE |
Item | Socket Set |
Description
Combination drive sets of 35 PC. The set includes: 3/8" drive 12pt Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16". Extension 3/8"X3". Extension 3/8"X8". Sliding Tee Handle 3/8"Dr. 1/2" drive 12pt Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4". Ratchet 1/2-3/8" Double Sqr. Extension 1/2"X5". Extension 1/2"X10". Hinge Handle 1/2"X 17-7/8". Universal Joint 1/2". Plastic Tool Box 21X11X7".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH 21 Ga. 21 deg Framing Nailer Kit (BTF83PL)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X40)
- BON TOOL Bon 14-265 Ice Scraper, Steel Blade 7", 60" Wood Handle (14-265)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7160)
- URREA 1/4" Drive SAE, 8 pcs (47102)
- URREA 3/4" Drive Hand Socket Set, SAE, 12 pcs (5500NR)
- URREA 1/4" Drive SAE, 5 pcs (4700J)
- URREA 1/2" Drive SAE, 15 pcs (54110)
- URREA 3/8" Drive SAE, Metric, 48 pcs (5200B)
- URREA 1/2" Drive SAE, 20 pcs (5400PB)
- LISLE SOCKET TAP 3pc SET (LI70940)
- Urrea Sockets & Ratchets