Shop All Check Nut Wrenches
Urrea
36 MM Full polished 12-point combination wrench
Mfr # 1236M
Zoro # G9833474
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 36mm
- Head Width 2.76 in
- Wrench Material Steel
- Length (In.) 18-10/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1236M
- Zoro # G9833474
- UPC # 660731603040
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 36mm |
Head Width | 2.76 in |
Length (In.) | 18-10/16" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 36 mm. Total length: 18-10/16”. Outside diameter open end: 2-5/8”. Outside diameter box end: 1-15/16”. Head thickness open end: 1/2". Head thickness box end: 23/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 6 in Cable Stripper 3/16 to 5/16 in (45-165)
- KRAFT TOOL Tape Holder, Drywall, Aluminum (DW224)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.50"L, GP Phenolic (0040-D)
- DRILLCO 5/8 X 21 SDS-MAX Masonry Drill (174F14021)
- URREA 5/16" Full polished 12-point combination wrench (1210)
- URREA 1-5/8" Satin finish 12-point combination wrench (1252A)
- URREA 7 MMFull polished 12-point combination wrench (1207M)
- URREA 1-3/4" Full polished 12-point combination wrench (1256)
- URREA 15/16" Satin finish 12-point combination wrench (1230A)
- URREA 1-7/16" Satin finish 12-point combination wrench (1246A)
- URREA 5/16" Full polished 12pt short combination wrench (1210T)
- Urrea Check Nut Wrenches