Shop All Mobile Workbenches & Workstations
Urrea
35 in, 7-drawer heavy-duty mobile work cabinet, H series
Mfr # H35W7
Zoro # G0334337
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,606.99
Free 30-Day Returns
Key Features
- Width 37.4035"
- Height 40"
- Overall Length 22.44
- Number of Drawers 3
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # H35W7
- Zoro # G0334337
- UPC # 660731693089
- Country of Origin China
- Category Mobile Workbenches & Workstations
Dimensions
Width | 37.4035" |
Height | 40" |
Overall Length | 22.44 |
Overall Depth | 44.0920" |
Details
Item | Cabinets with drawers |
Number of Drawers | 3 |
Color | Black |
Material | Steel |
Includes | Roller cabinets with drawers |
Description
The URREA 35 in, 7-drawer heavy-duty mobile work cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features multifunctional top design, full extension gas struts, full length aluminum drawer pulls, ball-bearing drawer glides. Four 5" x 2" casters with 330 lb weigth capacity per caster. 40" x 20" x 35". With 7 drawers: 3 of 22-3/8" x 16" x 2-3/16"; 3 of 22-3/8" x 16" x 4-3/8"; and 1 of 22-3/8" x 16" x 6-11716". 55 lb loading capacity by drawer. Color black. Includes 12 hooks and 10 plastic bins.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 61 in H, Gray (QLP-4861-220-165CL)
- LEWISBINS Plastic Divider, Black, 17 1/16 in L, Not Applicable W, 9 1/2 in H, 6 PK (DPB18-10 Div)
- TOTELINE Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 7 1/2 in H (780108W5268)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 85"H, 4 Shelves, Silver (2KPG6)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Chest with Drawers (4GMCC-WH)
- GARANT ToolTruck Mobile Workbench with Bamboo Worktop, 20x16G, Number of drawers: 8 (914568 8)
- BETA 18"W Orange Mobile Work Station, Powder Coated, 810 mm H x 1220 mm L (C25)
- CRAFTSMAN Storage, 2000 Series 4 Drawer Workbench (CMST22951RB)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- RUBBERMAID COMMERCIAL Mobile Work Station, 5 Drawers, 32-5/8 in W x 19-13/16 in D x 33-1/2 in H, Red/Black (FG773488BLA)
- Urrea Mobile Workbenches & Workstations