Shop All Chisels
Urrea
3/4''X12" Non-Sparking Cold Cut Chisel
Mfr # UH86A-3/4X12
Zoro # G0293755
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.2012"
- Material Bronze-Aluminum
- Includes Chisel
- Size 3/4"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12.2012" |
Size | 3/4" |
Tip size | 1/8" |
Details
Item | Chisel |
Material | Bronze-Aluminum |
Includes | Chisel |
Application | Heavy duty |
Description
Non-Sparking Chinsel. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Body size: 3/4”. Tip size: 1/8”. Length: 12”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Push Block - Bulk (19072B)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401L95)
- MILWAUKEE TOOL 8-1/2" 40T General Purpose Circular Saw Blade (48-40-0824)
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X40)
- URREA Cape Chisel, 1/4" (72-1/4)
- URREA Cold Cut Chisel 7/8x3/4"x12" (86A-3/4x12)
- URREA 1/4'' Non-Sparking Cold Cut Chisel (UH86A-1/4)
- URREA Cold cut Chisel Set of 10 pieces (86D)
- URREA Punch & Chisel Set, 5Pc (NO.4)
- URREA 5/8" Non-Sparking Cold Cut Chisel (UH86A-5/8)
- STANLEY 8 pc. Socket Chisel Set (16-793)
- Urrea Chisels