Shop All Sockets
Urrea
3/4in drive surface metric socket with nylamid non rotating cover 22mm
Mfr # 7522MFP
Zoro # G9746920
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Material Steel
- Includes Drive socket with nylmaid fixed cover
- Width 1.38 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 3-1/2" |
Size | 22mm |
Width | 1.38 in |
Socket Depth | 3.54 in |
Details
Material | Steel |
Includes | Drive socket with nylmaid fixed cover |
Color | White |
Application | Heavy duty |
Item | Fixed cover |
Description
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This socket features a Nylamid cover specially to protect sport wheels. Surface sockets were designed for a quick and easy fitting. Phosphating blackened finish to avoid corrosion. Metric. Surface. 22 mm opening size. 3-1/2" length. 38.1 mm external diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A 1.120 X 2.00 Reach 4 Pitch Stub Acme T (35-5035)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87902CLB113505)
- PROTO 1/4 in Drive, 3/8" Spline SAE Socket, 12 Points (J4712SPL)
- MAKITA Lock Nut Wrench (782401-1)
- URREA 3/4in drive surface metric socket with nylamid non rotating cover 21mm (7521MFP)
- URREA 3/8"drive, 17mm, 6 point flex socket. (5280MH)
- URREA 3/8"drive, 14mm, 12 point short socket. (5214M)
- URREA 3/8"drive, 9/16 in, 8 point short socket (5218S)
- URREA 3/4" Drive 6-Point Deep Socket 1-1/4" (5540HL)
- URREA 1/2" drive 6-point deep socket 34MM (5334HM)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points (48229)
- Urrea Sockets & Ratchets