Shop All Sockets
Urrea
3/4in drive surface metric socket with nylamid non rotating cover 21mm
Mfr # 7521MFP
Zoro # G9750235
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Material Steel
- Includes Drive socket with nylmaid fixed cover
- Color White
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3-1/2" |
Size | 21mm |
Width | 1.57 in |
Socket Depth | 1.57 in |
Details
Material | Steel |
Includes | Drive socket with nylmaid fixed cover |
Color | White |
Application | Heavy duty |
Item | Fixed cover |
Description
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This socket features a Nylamid cover specially to protect sport wheels. Surface sockets were designed for a quick and easy fitting. Phosphating blackened finish to avoid corrosion. Metric. Surface. 21 mm opening size. 3-1/2" length. 38.1 mm external diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 14" SJS™ Angle Cutter with 14" Diamond Blade (4114X)
- S & W MANUFACTURING Knrl Non Lck Knob, Stl, w/P, 1/4-20" (WKNL-1)
- DRILL AMERICA .0770 HSS Straight Shank Chucking Reamer (DWRR.0770)
- PAN AMERICAN Bit, Insert, Phillips 480-2X, 5/16 (28-202X)
- URREA 3/4in drive surface metric socket with nylamid non rotating cover 22mm (7522MFP)
- URREA 3/4" Drive 6-Point Short Socket 34MM (5534HM)
- URREA 1/2" drive 6-point short socket 8MM (5408HM)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/2" (5348H)
- URREA 1/4"drive, 8mm, 6 point metric short socket (4708M)
- URREA 1/2" drive 12-point short socket 1-3/8" (5444)
- PROTO 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (J5026H)
- Urrea Sockets & Ratchets