Shop All Lug Nut Wrenches
Urrea
3/4" x 16" bus lug nut wrench bar
Mfr # 3RB
Zoro # G0334127
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bus lug nut wrench bars
- Material Steel
- Features With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This bus lug nut wrench bar is made of heath-treated steel and is recommended for using with models UCD5, UCD6, UCD7, UCD8, UCD9 and UCD33.
- Application Heavy duty
- Size 3/4” x 16”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 3RB
- Zoro # G0334127
- UPC # 660731692594
- Country of Origin Mexico
- Category Lug Nut Wrenches
Dimensions
Size | 3/4” x 16” |
Socket Depth | 0.79 |
Details
Item | Wrench bars |
Includes | Bus lug nut wrench bars |
Material | Steel |
Features | With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This bus lug nut wrench bar is made of heath-treated steel and is recommended for using with models UCD5, UCD6, UCD7, UCD8, UCD9 and UCD33. |
Application | Heavy duty |
Color | Black |
Number of Pieces | 1 |
Used For | For UCD5, UCD6, UCD7, UCD8,UCD9 and UCD33 |
Description
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This bus lug nut wrench bar is made of heath-treated steel and is recommended for using with models UCD5, UCD6, UCD7, UCD8, UCD9 and UCD33.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Shunt 500A/50mV (SHU500050100)
- STEEL GRIP Nut Splitter Set 2Pc (2265015)
- AFTERMARKET Starter Fits John Deere 1450 1550 324H 330B 335C 344H 344J 430B 435 (RE70474)
- UWS Combo Trnsfr Tank, 75gal., TT-75-COMBO-BLK (TT-75-COMBO-BLK)
- URREA 12 in Motorcycle tire iron (BDL12)
- URREA 1" x 1-1/8" bus lug nut wrench (UCD8)
- URREA 26" lug nut wrench for trucks (UCL26F)
- URREA 1" x 1-1/16" bus lug nut wrench (UCD6)
- URREA 25" x 11/16" double spoon tire iron (CE2)
- URREA 30" x 11/16" double spoon tire iron (CE3)
- CTA MANUFACTURING KIT LUG DRILLER LUG NUT REMOVER (CTA1775)
- Urrea Service & Shop Tools