Shop All Check Nut Wrenches
Urrea
3/4" Satin finish 12-point combination wrench
Mfr # 1224A
Zoro # G9829371
product price: $7.89
/ea
Sold in multiples of 6 for $47.34
$47.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 3/4"
- Overall Length 9-13/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1224A
- Zoro # G9829371
- UPC # 660731682342
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 3/4" |
Overall Length | 9-13/16" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 3/4”. Total length: 9-13/16”. Outside diameter open end: 1-37/64”. Outside diameter box end: 1-7/64”. Head thickness open end: 21/64". Head thickness box end: 29/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-5/16 x 7-1/2 in (WS-1808A)
- OSG Spiral Point Tap Plug, 3 Flutes (1214001)
- HUTCHINS MANUFACTURING PAD FOR STRAIGHTLINE SANDER STANDARD (HU5003)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40250)
- URREA 14 mm Full polished 6-point combination wrench (1214MH)
- URREA 1/2" Full polished 6-point combination wrench (1216H)
- URREA 15/16" Full polished 6-point combination wrench (1230H)
- URREA 1-5/8" Full polished 12-point combination wrench (1252)
- URREA 15/16" Satin finish 12-point combination wrench (1230A)
- URREA 1" Full polished 12-point combination wrench (1232)
- URREA 15/16" Full polished 12-point combination wrench (1230)
- Urrea Check Nut Wrenches