Shop All Round Dies
Urrea
3/4" NPT pipe threader die head
Mfr # 850-3/4
Zoro # G9832765
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Steel
- Overall Width 2.44
- Includes Die head
- Application Industrial duty
- Length (In.) 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 850-3/4
- Zoro # G9832765
- UPC # 660731621891
- Country of Origin Spain
- Category Round Dies
Dimensions
Overall Width | 2.44 |
Length (In.) | 2.52 |
Details
Item | Die head |
Die Material | Steel |
Includes | Die head |
Application | Industrial duty |
Description
Die head 3/4" NPT made of Cr-Mo steel. For use on sets 850 851 852 and 862.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Head 1-5/16" (J1242-T500)
- STARRETT Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-05-04)
- CONTINENTAL ABRASIVES 7" x 1/8" x 5/8-DIA Signature Abrasive Circular Saw Blade (A0-10701171)
- BLACK & DECKER 4V MAX* Lithium Rechargeable Screwdriver (BDCS20C)
- URREA Threading Die Set, 1 1/4 Npt (850-1 1/4P)
- URREA Threading Die Set, 3/8 Npt (850-3/8P)
- URREA Threading Die Set, 1 1/2 Npt (850-1 1/2P)
- URREA 1/2" NPT pipe threader die head (850-1/2)
- URREA Pipe tap and die 2-1/2” to 4” NPT (853)
- URREA Die head ratchet handle 1-1/2” and 2” (850RH)
- HOUGEN-OGURA 9/16 in. X 13/16 in. B Oblong Die, 5/64-3/8THK (75652)
- Urrea Dies