Shop All Check Nut Wrenches
Urrea
3/4" Full polished 6-point combination wrench
Mfr # 1224H
Zoro # G9815712
Sold in multiples of 6 for $52.50
$52.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 3/4"
- Overall Length 9-13/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1224H
- Zoro # G9815712
- UPC # 660731682984
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 3/4" |
Overall Length | 9-13/16" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 3/4”. Total length: 9-13/16”. Outside diameter open end: 1-37/64”. Outside diameter box end: 1-7/64”. Head thickness open end: 21/64". Head thickness box end: 29/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m11x1.75 HSS Metric Hand Tap (DWTSMT11X1.75)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 7 mm Tip, 1 1/2 in L (54TM13)
- EAZYPOWER 1/4" Drive Socket Adapter, SAE, 1 pcs (77214)
- GREENLEE Poly Line, 6500 ft, Breaking Strength 210 lb, Green (430)
- URREA 1/4" Full polished 12-point combination wrench (1208)
- URREA 5/8" Full polished 12-point combination wrench (1220)
- URREA 2-5/16" Satin finish 12pt combination jumbo wrench (1274)
- URREA 10 MM Full polished 12pt short combinatio wrench (1210MT)
- URREA 11/16" Full polished 12-point combination wrench (1222)
- URREA 17 mm Full polished 6-point combination wrench (1217MH)
- URREA 7/8" Full polished 6-point combination wrench (1228H)
- Urrea Wrenches