Shop All Socket Adapters
Urrea
3/4" female drive to 1/2" male socket adapter
Mfr # 5453
Zoro # G9797059
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square
- Output Drive Size 3/4" F x 1/2" M
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5453
- Zoro # G9797059
- UPC # 660731615708
- Country of Origin Mexico
- Category Socket Adapters
Dimensions
Output Drive Size | 3/4" F x 1/2" M |
Details
SAE or Metric | SAE |
Item | Adapter |
Output Drive Type | Square |
Number of Points | 4 |
Description
Socket adapter. Female drive size: 3/4". Male drive size: 1/2". Total length: 2-1/8”. Max torque resistance: 14000 in-lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-13 UNC 2A (371140050)
- VIKING DRILL & TOOL Viking 22903 1/16-1/2" Black and Gold Oxide HSS Drill Bit Set 29-Piece (22903)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 3/8 in Size, Standard Socket, Black Phosphate (49-66-6313)
- SIMONDS Extra Narrow Pillar File, (84260500)
- URREA 1/4" female drive to 3/8" male socket adapter (5256)
- URREA 1/2" Drive Adapters, SAE (5653)
- URREA 1/2" female drive to 3/8" male socket adapter (5254)
- URREA 3/4" female drive to 1" male socket adapter (5853)
- URREA 1/4" Drive Bit Adapter, SAE (4771)
- URREA 1" female drive to 3/4" male socket adapter (5854)
- LASCO FITTINGS Lasco Fittings PV465025 2.5 in. PVC 22.5 deg Elbow Adapter Female Socket (PV465025)
- Urrea Socket Adapters