Shop All Socket Adapters
Urrea
3/4" female drive to 1" male socket adapter
Mfr # 5853
Zoro # G9831094
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Type Square
- Output Drive Size 3/4" F x 1" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5853
- Zoro # G9831094
- UPC # 660731617429
- Country of Origin Mexico
- Category Socket Adapters
Dimensions
Output Drive Size | 3/4" F x 1" M |
Details
SAE or Metric | SAE |
Item | Adapter |
Number of Points | 4 |
Output Drive Type | Square |
Description
Socket adapter. Female drive size: 3/4". Male drive size: 1". Total length: 2-7/16”. Max torque resistance: 14000 in-lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TOOL SUPPLY 29 Pc. HSS Import Black Oxide Jobbers Drill Set (1450432)
- DRILLCO 1-1/8 Straight Flute Hex Nut Car Length Construction Reamer (150HX208)
- WESTWARD Combination Wrench, Metric, 8mm Size (1EYJ7)
- IRWIN IRWIN Universal Handsaw Long (20") (1773466)
- URREA 3/8" female drive to 1/4" male socket adapter (5255)
- URREA 3/4" female drive to 1/2" male socket adapter (5453)
- URREA 1/4" female drive to 3/8" male socket adapter (5256)
- URREA 3/8" female drive to 1/2" male socket adapter (5253)
- URREA 1" female drive to 3/4" male socket adapter (5854)
- URREA 1/2" Drive Adapters, SAE (5653)
- KO-KEN Universal Joint 50mm 3/8 Sq. Drive (3770)
- Urrea Socket Adapters