Shop All Universal Sockets
Urrea
3/4" Drive Universal Knot SAE
Mfr # 5670
Zoro # G9797503
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Output Drive Type Square
- Number of Points 4
- Output Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5670
- Zoro # G9797503
- UPC # 660731617023
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 3/4" |
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Universal Knot |
Output Drive Type | Square |
Number of Points | 4 |
Description
This accessory allows you to work on screws found in tight or deep areas where the ratchet head cannot reach, and is available in different lengths. The maximum recommended torque for a 3/8” extension of any length is 1200 in-lb. Drive size: 3/4". Total length: 3-3/4”. Max torque resistance: 4000 in-lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (26499)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 3/8"-16 NC (1334)
- IRWIN Extractor/Drill Set, HSS, Cobalt, 48 Pcs (3101010)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 22-1/2"L, SDS Max (22UW57)
- URREA 3/8" Drive Universal Knot SAE (5270)
- URREA 1/4" Drive Universal Knot SAE (4770)
- URREA 1" Drive Universal Knot SAE (5870)
- PROTO 1/2" Drive Universal Joint SAE (J5470AB)
- CAPRI TOOLS 1/4 in Drive 5 mm Universal Socket (1-2126)
- KO-KEN Universal Socket 12mm Nut Grip 47mm 3/8 Sq. Drive (3441M-12)
- KO-KEN Extension Universal Socket 8mm 6 Point 150mm 3/8 Sq. Drive (13146M.150-8)
- Urrea Sockets & Ratchets