Shop All Impact Universal Joints
Urrea
3/4" Drive Universal Impact Knot, SAE
Mfr # 7570
Zoro # G9828023
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- For Use With Impact Socket and Impact Extension
- Number of Points 4
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7570
- Zoro # G9828023
- UPC # 660731620986
- Country of Origin Mexico
- Category Impact Universal Joints
Dimensions
Drive Size | 3/4" |
Output Drive Size | 3/4" |
Details
Item | Universal Impact Knot |
SAE or Metric | SAE |
For Use With | Impact Socket and Impact Extension |
Number of Points | 4 |
Output Drive Type | Square |
Description
The impact universal joint allows you to use impact sockets in hardto-reach areas, even letting you work at an angle up to 90°. This tool is the link between the impact socket and the impact extension, driven by pneumatic tool (or air tool). Length Total: 4-1/8”. Spring-loaded pin drive. Drive size: 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spark Plug Socket 14mm 12 Point 70mm Magnet 3/8 Sq. Drive (3305PZ-14)
- INTERSTATE PNEUMATICS 0.134 Inch x 2-3/4 Inch Long Needle Tip, PK 6 (BTN5-D6)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-7/16x1-1/2 In (50519)
- EXCELTA Tweezer, Very Fine, 4-1/4 in. L, SS (5-SA-SE)
- URREA 1" Drive Universal Impact Knot, SAE (10670)
- URREA 1" Drive Universal Impact Joint, SAE (10670B)
- URREA 1/2" Drive Universal Impact Knot, SAE (7470P)
- URREA 1/4" Drive Universal Impact Knot, SAE (6970)
- URREA 3/8" Drive Universal Impact Knot, SAE (7270P)
- URREA 3/4" Drive Impact Universal Joint, SAE (7570B)
- TEKTON 3/4" Drive Universal Joint, SAE (SHA32103)
- Urrea Impact Universal Joints