Shop All Impact Socket Sets
Urrea
3/4" Drive Socket Set, SAE, 10 pcs
Mfr # 7500LD
Zoro # G9832984
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 10
- Includes (10) Set Includes 6 Point Socket: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7500LD
- Zoro # G9832984
- UPC # 660731627770
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 10 |
Includes | (10) Set Includes 6 Point Socket: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16" |
Item | Socket Set |
Description
Reduced wall thickness helps improve access to fasteners in restricted areas. Through hole to be secured using a o-ring and retaining pin. The set includes: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16”, 1-1/8”, 1-3/16”, 1-1/4”, 1-5/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCL3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCL3)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 17/32 (44234)
- WESTWARD Flat Chisel, SDS Max, L 12 In., W 1 In. (22UV14)
- LENOX Band Saw Blade, 13 ft. 2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792832)
- URREA 1/2" Drive Socket Set, SAE, 11 pcs (74101)
- URREA 1" Drive Deep Socket, SAE, 12 pcs (10000L)
- URREA 1/2" Drive Socket Set, SAE, 9 pcs (74300)
- URREA 3/8" Drive Deep Impact Socket Set, Metric, 11 pcs (72212)
- URREA 1/4" Drive Impact Socket Set, SAE, 10 pcs (69106)
- URREA 1/2" Drive Impact Socket, Metric, 24 pcs (74206)
- PROTO 1/2" Drive Socket Set, SAE, 15 pcs (J54302)
- Urrea Sockets & Ratchets