Shop All Impact Sockets
Urrea
3/4" Drive Socket Set Phosphatized
Mfr # 750010L
Zoro # G9832555
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 10
- Includes (10) Set Includes 6 Point Socket: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 750010L
- Zoro # G9832555
- UPC # 660731620085
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 10 |
Includes | (10) Set Includes 6 Point Socket: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16" |
Item | Socket Set |
Finish | Phosphatized |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. The set includes: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMET Unisix Pack Of 10 Carbide Insert (W29 34030.048425 BK8425)
- POWERBUILT 10Pc 1/4" Drive Metric 6Pt Deep Socket Set (640538)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw (DWS716)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 7 mm L.23 mm (01030007)
- URREA 3/4" drive 6-point deep impact socket 1-3/8" (7522L)
- URREA 1/2" drive, 12-point deep impact socket 13/16" (7326)
- URREA 1/2" drive, 12-point deep impact socket 1" (7332)
- URREA 3/4" drive 6-point short impact socket 1-1/8" (7518)
- URREA SAE 6-point 1/2" drive impact socket (742426T)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1-1/8" (7336H)
- PROTO 3/8 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J7718H)
- Urrea Impact Sockets