Shop All Socket Sets
Urrea
3/4" Drive SAE, 30 pcs
Mfr # 55104
Zoro # G9805632
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- SAE or Metric SAE
- Drive Size 3/4"
- Includes (22) 3/4" Drive 12point Socket: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8; (1) 3/4" Ratchet: 20" 48 Teeth; (3) 3/4" Extensions: 4", 8", 16" (1) Hinge Handle: 20-3/16"; (1) 3/4" Universal Joint: 3-3/4", (1) 3/4" Sliding T - Handle: 18"; (1) Metal Box: 23-39/64" x 9-5/16" x 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 55104
- Zoro # G9805632
- UPC # 660731635508
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Item | Drive Sockets with Accessories |
Number of Pieces | 30 |
Includes | (22) 3/4" Drive 12point Socket: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8; (1) 3/4" Ratchet: 20" 48 Teeth; (3) 3/4" Extensions: 4", 8", 16" (1) Hinge Handle: 20-3/16"; (1) 3/4" Universal Joint: 3-3/4", (1) 3/4" Sliding T - Handle: 18"; (1) Metal Box: 23-39/64" x 9-5/16" x 3-1/2" |
Description
3/4" drive socket set with accessories 30PC. The set includes: 3/4" drive 12pt socket: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8". 3/4" Reversible Ratchet. Extension 3/4"X4". Extension 3/4"X8". Extension 3/4"X16". Hinge Handle 3/4"Dr 20-3/16". Universal Joint 3/4". Sliding Tee Handle 3/4"Dr. Metal Tool Box 24"X9"X4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Replacement Tube Cutter Blade For 2DPH3 (RCB-1625)
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick (79656CLB72362)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- DEWALT Bi-Metal Hole Saws (DAH180016)
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- URREA 3/8" Drive Metric, 11 pcs (52209)
- URREA 3/8" Drive SAE, 13 pcs (52124)
- URREA 3/8" Drive SAE, 13 pcs (52130)
- URREA 1/4" Drive Metric, 9 pcs (47207)
- URREA 1/4" Drive SAE, 5 pcs (4700J)
- URREA 1/2" Drive SAE, 20 pcs (5400PB)
- Urrea Sockets & Ratchets