Shop All Impact Sockets
Urrea
3/4" Drive O Ring 4
Mfr # 7500R1
Zoro # G9833179
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 4
- For Use With 3/4" Impact Sockets
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 7500R1
- Zoro # G9833179
- UPC # 660731683172
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Item | O Ring |
For Use With | 3/4" Impact Sockets |
Output Drive Type | Square |
Description
O-ring for 3/4" socket. Used in the socket fixing system by means of bolt and o-ring. Diamater: 1-11/32". Thickness: 9-64". Drive size: 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 17/64" PILOT POINT(R) drill bit - Bulk (DW1917B)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 11 In, Steel (AM3PBCG)
- CLE-LINE #20 Cobalt 135 Deg. Jobber Length Drill Bit (C23414)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- URREA 1/2" drive, 6-pt short impact socket 27MM (7427M)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-1/4 (7340)
- URREA 1/2" drive, 6-pt deep impact socket 9MM (7309M)
- URREA 1/2" drive, 6-pt deep impact socket 20MM (7320M)
- URREA 3/8" drive 6-point tall impact socket 11MM (7211M)
- URREA 1" drive 6-point short impact socket 2" (10032)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042R)
- Urrea Sockets & Ratchets