Shop All Socket Sets
Urrea
3/4" Drive Metric, 20 pcs
Mfr # 55200H
Zoro # G9805483
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Drive Size 3/4"
- Number of Pieces 20
- Measurement Type Metric
- Includes 3/4" Drive 6 Point: (15) Socket: 19mm, 22mm, 24mm, 25mm, 27mm, 28mm, 30mm, 32mm, 33mm, 34mm, 36mm, 38mm, 41mm, 46mm, 50mm, (1) Ratchet: 20" 48 Teeth, (2) Extensions: 8", 16", (1) 20-3/16", (1) 23-39/64" x 9-5/16", 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 55200H
- Zoro # G9805483
- UPC # 660731635522
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
SAE or Metric | Metric |
Item | Drive Sockets with Accessories |
Number of Pieces | 20 |
Measurement Type | Metric |
Includes | 3/4" Drive 6 Point: (15) Socket: 19mm, 22mm, 24mm, 25mm, 27mm, 28mm, 30mm, 32mm, 33mm, 34mm, 36mm, 38mm, 41mm, 46mm, 50mm, (1) Ratchet: 20" 48 Teeth, (2) Extensions: 8", 16", (1) 20-3/16", (1) 23-39/64" x 9-5/16", 3-1/2" |
Description
3/4" drive socket set with accessories 20PC. The set includes: 3/4" drive 6pt socket: 19mm, 22mm, 24mm, 25mm, 27mm, 28mm, 30mm, 32mm, 33mm, 34mm, 36mm, 38mm, 41mm, 46mm, 50mm. 3/4" Reversible Ratchet. Extension 3/4"X8". Extension 3/4"X16". 3/4"dr Hinge Handle 20-3/16". Metal Tool Box 24"X9"X4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP WRENCH SET STUBBY COMBO RATCH MET 12 PT (GWR9520D)
- MILWAUKEE TOOL TRAPSNAKE 25 ft. Auger with CABLE DRIVE Drain Cleaner (49-16-2573)
- MORSE Csp1444 Mk Morse Trigger (CSP1444)
- FISCH Tapered Plug Cutter (FSE-095910)
- URREA 1/4" Drive Metric, 9 pcs (47207)
- URREA 1/2" Drive Metric, 24 pcs (54211)
- URREA 1/2" Drive Metric, 29 pcs (5400M)
- URREA 1/2" Drive SAE, 22 pcs (54113)
- URREA 1/2" Drive SAE, 15 pcs (54114)
- URREA 1/2" Drive Metric, 12 pcs (54204)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN69)
- Urrea Socket Sets