Shop All Socket Sets
Urrea
3/4" Drive Metric, 20 pcs
Mfr # 55200
Zoro # G9805641
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 20
- Measurement Type Metric
- SAE or Metric Metric
- Includes (22) 3/4" Drive 12 Point Socket: 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm, 41mm, 42mm, 46mm; (1) 3/4" Ratchet: 20" 48 Teeth; (2) 3/4" Extensions: 8", 16" (1) Hinge Handle: 20-3/16"; (1) Metal Box: 23-39/64" x 9-5/16" x 3-1/2"
- Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 55200
- Zoro # G9805641
- UPC # 660731635515
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Number of Pieces | 20 |
Item | Drive Sockets with Accessories |
Measurement Type | Metric |
SAE or Metric | Metric |
Includes | (22) 3/4" Drive 12 Point Socket: 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm, 41mm, 42mm, 46mm; (1) 3/4" Ratchet: 20" 48 Teeth; (2) 3/4" Extensions: 8", 16" (1) Hinge Handle: 20-3/16"; (1) Metal Box: 23-39/64" x 9-5/16" x 3-1/2" |
Description
3/4" drive socket set with accessories 20PC. The set includes: 3/4" drive 12pt socket: 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 35mm, 36mm, 38mm, 41mm, 42mm, 46mm. 3/4" Reversible Ratchet. Extension 3/4"X8". Extension 3/4"X16". 3/4"dr Hinge Handle 20-3/16". Metal Tool Box 24"X9"X4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 90 Deg, 1/2, HSS, Uncoated (55045)
- REMCO Mixing Paddle, w/o Holes, Green, 6 x 13 In (67772)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Silver Metallic, Comp: Steel (K0116.4A53)
- DAYTON Metal Forming Machine, 12 in Bending Length, 12 in Cutting Width, Min. 1 1/2 in Rolls (12G596)
- URREA 1/2" Drive Metric, 18 pcs (54203)
- URREA 3/8" Drive SAE, 13 pcs (52114)
- URREA 3/8" Drive Metric, 21 pcs (52215)
- URREA 3/4" Drive SAE, 24 pcs (5500C)
- URREA 3/8" Drive Metric, 10 pcs (JBUA02M)
- URREA 3/8" Drive SAE, 7 pcs (5200J)
- HORIZON TOOL 16 Pc Spline Lug Key Socket Set (75510)
- Urrea Socket Sets