Shop All Socket Sets
Urrea
3/4" Drive Metric, 15 pcs
Mfr # 55207
Zoro # G9800461
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Measurement Type Metric
- Number of Pieces 15
- Includes (15) Socket: 19mm, 22mm, 24mm, 25mm, 27mm, 28mm, 30mm, 32mm, 33mm, 34mm, 36mm, 38mm, 41mm, 46mm, 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 55207
- Zoro # G9800461
- UPC # 660731635188
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Item | Short Socket |
Number of Pieces | 15 |
Includes | (15) Socket: 19mm, 22mm, 24mm, 25mm, 27mm, 28mm, 30mm, 32mm, 33mm, 34mm, 36mm, 38mm, 41mm, 46mm, 50mm |
Description
The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The set includes: 19 mm, 22 mm, 24 mm, 25 mm, 27 mm, 28 mm, 30 mm, 32 mm, 33 mm, 34 mm, 36 mm, 38 mm, 41 mm, 46 mm, 50 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 1-1/2In x 13In, Tube (NKMT24)
- BIG HORN Heavy Duty Press Roller (19602)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06119)
- REMCO Small Hand Scoop, 32 oz., Purple, Poly (64008)
- URREA 3/8" Drive Metric, 21 pcs (5200M)
- URREA 1/2" Drive SAE, 19 pcs (54122)
- URREA 1/2" Drive Metric, 15 pcs (54205)
- URREA 1/2" Drive SAE, 15 pcs (54110)
- URREA 1/2" Drive Metric, 18 pcs (54203)
- URREA 1/2" Drive Metric, 10 pcs (JBUA01M)
- WELLER Crescent 1/4 and 3/8 in. drive Metric and SAE 6 Point Professional Mechanic's Tool Set 180 pc (CTK180)
- Urrea Socket Sets