Shop All Impact Socket Sets
Urrea
3/4" Drive Impact Socket, SAE, 10 pcs
Mfr # 750010
Zoro # G9816114
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- Finish Phosphatized
- SAE or Metric SAE
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 750010
- Zoro # G9816114
- UPC # 660731620078
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
Finish | Phosphatized |
SAE or Metric | SAE |
Number of Pieces | 10 |
Includes | (10) 3/4" Drive 6 Point Impact Socket: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1/8", 1-3/16", 1-1/4", 1-5/16" |
Item | Impact Socket |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. The set includes: 3/4”, 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Wd Flr Wlnt 6Oz (00584)
- KLEIN TOOLS Slim-Jaw Adjustable Wrench, 8-Inch (D86936)
- ARTU Multi Purpose Drill Bit, 11/32"x 4-7/8" (01042)
- STEINEL Reduction Nozzle, Size 10mm (10mm Industrial Reduction Nozzle)
- URREA 1/2" Drive Deep Socket, Metric, 10 pcs (73212M)
- URREA 1/2" Drive Socket Set, SAE, 19 pcs (74106)
- URREA 1/2" Drive Deep Socket, Metric, 25 pcs (74216)
- URREA 1/2" Drive Deep Socket, Metric, 15 pcs (73214M)
- URREA 3/8" Drive Deep Impact Socket Set, Metric, 11 pcs (72212)
- URREA 1" Drive Deep Socket, SAE, 12 pcs (10000L)
- MILWAUKEE TOOL 14-Pc Shockwave Impact Duty 3/8 in. Drive Metric Standard 6-Point Impact Socket Set (ML49-66-7007)
- Urrea Sockets & Ratchets