Shop All Impact Bit Sockets
Urrea
3/4" drive hexagonal bit impact socket 19MM
Mfr # 759019M
Zoro # G9829755
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 759019M
- Zoro # G9829755
- UPC # 660731696394
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Overall Length | 4" |
Details
Item | Bit sockets |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Tip size: 19mm. Total length: 4". Exposed tip length: 15/16". Bit length: 2-5/8". Drive end outside diameter: 1-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12-28 Carbon Steel Taper Hand Tap (DWTT12-28)
- DRILL AMERICA #37 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN37)
- METABO Circular Saw Blade, 6 1/2 in, 40 Teeth (628273000)
- HHIP Pro-Series 0-0.5" AGD Group 2 Dial Indicator (4400-0004)
- URREA 1/2" drive hexagonal bit impactsocket 8MM (7441-8M)
- URREA 3/4" drive hexagonal bit impact socket 1/2" (7590-1/2)
- URREA 3/8" drive, hexagonal bit impact socket 8MM (7290-8M)
- URREA 3/4" drive hexagonal bit impact socket 1" (7590-1)
- URREA 3/8" drive, Torx bit impactsocket T30 (729030W)
- URREA 3/4" drive hexagonal bit impact socket 14MM (759014M)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74411/2)
- Urrea Sockets & Ratchets