Shop All Impact Bit Sockets
Urrea
3/4" drive hexagonal bit impact socket 12MM
Mfr # 759012M
Zoro # G9830239
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 759012M
- Zoro # G9830239
- UPC # 660731696363
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Overall Length | 4" |
Details
Item | Bit sockets |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Tip size: 12mm. Total length: 4". Exposed tip length: 15/16". Bit length: 2-5/8". Drive end outside diameter: 1-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Round File, Smooth/Double, 6in.L, Nat. (73397000)
- PRECISION BRAND Shim Stock, Green, .003", Poly, 5"x20" (44125)
- GEARWRENCH 2-1/8" x 3-1/2" Rectangular Telescoping Inspection Mirror (84085)
- MITUTOYO Point, Needle (21AAA047)
- URREA 1/2" drive torx bit impact socket T40 (744140W)
- URREA 1/2" drive hexagonal bit impactsocket 8MM (7441-8M)
- URREA 3/4" drive hexagonal bit impact socket 3/4" (7590-3/4)
- URREA 1/2" drive torx bit impact socket T45 (744145W)
- URREA 1/2" drive hexagonal bit impactsocket 3/4" (7441-3/4)
- URREA 3/4" drive hexagonal bit impact socket 7/8" (7590-7/8)
- WESTWARD 3/8 in Drive Impact Socket Bit 7/32 in, SAE (4LZA9)
- Urrea Impact Bit Sockets