Shop All Impact Socket Sets
Urrea
3/4" Drive Deep Socket, SAE, 12 pcs
Mfr # 750012LH
Zoro # G9789961
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 12
- Includes (12) Socket: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16"; (1) Impact Handle; (1) Metal Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 750012LH
- Zoro # G9789961
- UPC # 660731697810
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 12 |
Includes | (12) Socket: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16"; (1) Impact Handle; (1) Metal Case |
Item | Deep Socket |
Description
The URREA 750012LH Deep Socket Set is an affordable and lightweight tool for your wrenching needs. This 12 piece set contains the following 3/4”, 13/16”, 7/8”, 15/16”, 1”, 1-1/16”, 1-1/8”, 1-3/16”, 1-1/4”, 1-5/16". It also includes a metal case and impact handle. The URREA 750012LH Deep Socket Set is the perfect addition to your collection of tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- MORSE 157223 MHST Hole Saw, 1-3/8 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 5/8-18 (MHST22)
- WRIGHT TOOL Phillips Screwdriver Large Ergonomic Han (9105)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 4000 Lbs, 4.19 (375-R)
- URREA 1" Drive Deep Socket, SAE, 12 pcs (10000L)
- URREA 1/2" Drive Socket Set, Metric, 15 pcs (73214MD)
- URREA 1/2" Drive Socket Set, SAE, 11 pcs (73112)
- URREA 1/2" Drive Impact Short Socket, Metric, 15 pcs (74204M)
- URREA 1/2" Drive Socket Set, Metric, 3 pcs (7300MP)
- URREA 1/2" Drive Deep Socket, Metric, 15 pcs (73214M)
- GREY PNEUMATIC SET IMP SKT 3/8" DR 43PC STD/DP SAE/MET (GP1643RD)
- Urrea Impact Socket Sets