Shop All Impact Socket Sets
Urrea
3/4" Drive Deep Socket, Metric, 13 pcs
Mfr # 750013MLH
Zoro # G9789855
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 13
- Includes (11) Socket: 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 30mm, 32mm; (1) Impact Handle; (1) Metal Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 750013MLH
- Zoro # G9789855
- UPC # 660731697827
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 13 |
Includes | (11) Socket: 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 30mm, 32mm; (1) Impact Handle; (1) Metal Case |
Item | Deep Socket |
Description
25% less expensive and 30% lighter than adquire an impact wrench set with same sizes. The set includes the following sizes: 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 30 mm, 32 mm, impact handle and metal case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- DEWALT IMPACT READY(R) 1/2" 3/8" Drive 6pt Deep Socket (DW2286)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- KNIPEX 10 in Crimper (97 51 12)
- URREA 1" Drive Short Socket, Metric, 12 pcs (15201)
- URREA 3/4" Drive Socket Set, SAE, 10 pcs (7500LD)
- URREA 1/2" Drive Socket Set, Metric, 15 pcs (73214MD)
- URREA 1/2" Drive Deep Socket, Metric, 15 pcs (73214M)
- URREA 1/4" Drive Impact Socket Set, SAE, 10 pcs (69106)
- URREA 3/8" Drive Tall Socket, Metric, 11 pcs (72202)
- SUNEX ® Tools 8-Piece 1/2 in. Drive Deep 12-Point Spindle Nut Impact Socket Set (2835)
- Urrea Sockets & Ratchets