Shop All Impact Socket Sets
Urrea
3/4" Drive Deep Socket, Metric, 11 pcs
Mfr # 750011ML
Zoro # G9796130
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 11
- Includes (9) Socket of 3" Length: 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm; (2) Socket of 3-1/4" Length: 30mm, 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 750011ML
- Zoro # G9796130
- UPC # 660731620092
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 11 |
Includes | (9) Socket of 3" Length: 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm; (2) Socket of 3-1/4" Length: 30mm, 32mm |
Item | Deep Socket |
Description
Deep socket. Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. The set includes: 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 30 mm, 32 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 1" Max. Cap., Light Duty (51)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 24H (493773)
- JOHNSON LEVEL & TOOL Plumb Bob, 8 oz., Steel, Nickel Plated (08)
- TEKTON 1/4 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD03213)
- URREA 1" Drive Deep Socket, SAE, 14 pcs (10000LH)
- URREA 1/2" Drive Deep Socket, Metric, 15 pcs (73214M)
- URREA 1/2" Drive Impact Socket, SAE, 11 pcs (74102)
- URREA 3/4" Drive Impact Socket, SAE, 10 pcs (750010)
- URREA 3/8" Drive Deep Impact Socket Set, Metric, 11 pcs (72212)
- URREA 1/2" Drive Deep Socket, Metric, 25 pcs (74216)
- PROTO 1/2" Drive Impact Socket Set, SAE, Metric, 10 pcs (J74201)
- Urrea Sockets & Ratchets