Shop All Impact Sockets
Urrea
3/4" Drive 8-point Short Impact Socket 1-5/16"
Mfr # 7521S
Zoro # G9800714
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-7/16"
- Material Steel
- Size 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7521S
- Zoro # G9800714
- UPC # 660731681000
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-7/16" |
Size | 1-5/16" |
Details
Material | Steel |
Description
Impact short socket 3/4" drive SAE 8-Point with super drive lobe geometry, phosphatized finish. Opening size: 1-5/16”. Type: III. Length: 2-7/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Hella 701235033 6.3 x 0.8 mm Female Terminal (701235033)
- INGERSOLL-RAND Gasket, 3102-283 (3102-283)
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Black Satin, Comp: Steel (K0116.2A41X60)
- OLFA 9mm Black Ultra-Sharp Snap-Off Blades, 10PK (9148)
- URREA 1" Drive 6-Point Deep Impact Socket 1-1/2" (10024L)
- URREA 3/4" Drive Socket Set Phosphatized (750010L)
- URREA 1/2" Drive 6-Point Deep Impact Socket 9/16" (7318H)
- URREA 1/2" drive, 12-point short impact socket 1-3/16" (7438)
- URREA 3/4" Drive 6-Point Short Impact Socket 28MM (7528M)
- URREA 3/4" drive 6-point deep impact socket 7/8" (7514L)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924F)
- Urrea Impact Sockets