Shop All Sockets
Urrea
3/4" Drive 6-Point Socket 1-9/16"
Mfr # 5550H
Zoro # G9794511
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type 6 pt Std
- Overall Length 2-1/2"
- Material Steel
- Application Heavy duty
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 2-1/2" |
Details
Socket Type | 6 pt Std |
Material | Steel |
Application | Heavy duty |
Color | Silver |
Item | Socket |
Description
The Urrea hexagonal socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chorme-nickel finish to prevent corrosion. The 6-point design provides greater contact area on the screw and/or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-9/16”. Length: 2-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Bi-Metal Teeth Jig Saw Blades Are S, PK5 (DJT121BF5)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #11 (C23423)
- KOMELON 16 ft. Tape Measure, 1" Blade (52416)
- KLEIN TOOLS Lineman's Ratcheting 4-in-1 Box Wrench (KT223X4)
- URREA Chrome finish hinge handle 1/2" X 17-7/8" (5468)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/8" (5336)
- URREA 3/8"drive, 7/16 in, 12 point SAE short socket. (5214)
- URREA 3/8"drive, 3/4 in, 6 point SAE deep socket. (5024H)
- URREA 1/2" Drive 6-Point Deep Socket 9/16" (5318H)
- URREA 3/8"drive, 1/4 in, 6 point SAE short socket. (5208H)
- SUNEX 3/8" Drive, 9/16" SAE Socket (884505)
- Urrea Sockets