Shop All Sockets
Urrea
3/4" Drive 6-Point Socket 1-5/8"
Mfr # 5552H
Zoro # G9801119
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type 6 pt Std
- Overall Length 2-1/2"
- Material Steel
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2-1/2" |
Details
Socket Type | 6 pt Std |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Item | Socket |
Description
The Urrea hexagonal socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chorme-nickel finish to prevent corrosion. The 6-point design provides greater contact area on the screw and/or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-5/8”. Length: 2-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk, 3i-3019-12BE (3i-3019-12BE)
- SEYMOUR MIDWEST Dead Blow Hammer, 32 oz (41503GRA)
- RELTON Straight-Shank Masonry Bit 3/16" X 4" Ram Tip Bit (RT- 3- 4)
- DANTONA Power Tool Battery, TOOL-456LI-45 (TOOL-456LI-45)
- URREA 1/2" drive 12-point deep socket 30MM (5330M)
- URREA 3/8"drive, 14mm, 6 point flex socket. (5277MH)
- URREA 1/2" drive spline short socket #26 (5426SPL)
- URREA 3/8"drive, 3/4"6 point flex socket (5279H)
- URREA 1/4"drive, 3/8 in, 6 point SAE socket (4712)
- URREA 1/2" Drive 6-Point Deep Socket 7/8" (5328H)
- STEELMAN 19mm Sleeved Socket (Gold) (95615-02)
- Urrea Sockets