Shop All Sockets
Urrea
3/4" Drive 6-Point Socket 1-3/16"
Mfr # 5538H
Zoro # G9796995
Sold in multiples of 6 for $82.74
$82.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Width 4.33
- Features The Urrea hexagonal socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chorme-nickel finish to prevent corrosion. The 6-point design provides greater contact area on the screw and/or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-3/16". Length: 2-5/32".
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 4.33 |
Socket Depth | 1.73 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Features | The Urrea hexagonal socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chorme-nickel finish to prevent corrosion. The 6-point design provides greater contact area on the screw and/or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-3/16". Length: 2-5/32". |
Color | Silver |
Application | Heavy duty |
Item | Socket |
Description
The Urrea hexagonal socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chorme-nickel finish to prevent corrosion. The 6-point design provides greater contact area on the screw and/or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-3/16". Length: 2-5/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Jobsite Backpack (48-22-8200)
- ECLIPSE TOOLS Bit, Hex, 3/16", 1" L, 1/4" Hex (HX3/16X1)
- EKLIND 22-Piece Hex Key Set, Combination Hex-L, Metric and SAE, Plastic Holder, 10222 (10222)
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel (C4468-10P)
- URREA 3/8"drive, 14mm, 6 point deep socket. (5014HM)
- URREA 1/2" drive 12-point short socket 25MM (5425M)
- URREA 1/2" drive 12-point short socket 1-1/2" (5448)
- URREA 1/2" drive 12-point short socket 7/8" (5428)
- URREA 1/4"drive, 7/32 in, 6 point SAE socket (4707)
- URREA 1" Drive 6-Point Short Socket 3/4" (5424H)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-7/16" STANDARD IM (GP2046R)
- Urrea Sockets